Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-605L
Zoro # G7843464
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- Style Metric
- Overall Length 5.8000 in
- Shank .1875"
Product Information
- Brand Micro-Quik
- MFR # QTH-605L
- Zoro # G7843464
- UPC # 728709167038
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 5.8000 in |
Shank Size | 3/16 in |
Shank Dia. | 1-1/4 in |
Bore Dia. | 3/16" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
Style | Metric |
Shank | .1875" |
For Use With | Lathe Applications Requiring Longer Reach |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 1-1/4 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Basin Wrench, 260mm (316500)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1807917)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.070x1/8x0.2100x1-1/2 (C76079)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-610L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-207L)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- Micro-Quik Collets, Chucks & Accessories