Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-208
Zoro # G8399431
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- For Use With Lathe Applications Requiring Longer Reach
- Overall Length 2.8000 in
- Shank .3750"
Product Information
- Brand Micro-Quik
- MFR # QTH-208
- Zoro # G8399431
- UPC # 728709166888
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 2.8000 in |
Shank Size | 3/8 in |
Shank Dia. | 3/4 in |
Head Dia. | 1 in |
Bore Dia. | 3/8" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
For Use With | Lathe Applications Requiring Longer Reach |
Shank | .3750" |
Style | Inch |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 3/4 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 10mm Metric Socket, 5 Points (9880)
- WIHA Torx® TorqueControl Blade T6 (28562)
- WRIGHT TOOL Barrel Pin 13/16 (9A634)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-610L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-105)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-407)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- Micro-Quik Collets, Chucks & Accessories