Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-206
Zoro # G4372584
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- Style Inch
- Shank .2500"
- For Use With Lathe Applications Requiring Longer Reach
Product Information
- Brand Micro-Quik
- MFR # QTH-206
- Zoro # G4372584
- UPC # 728709166840
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 2.8000 in |
Shank Size | 1/4 in |
Head Dia. | 7/8 in |
Shank Dia. | 3/4 in |
Bore Dia. | 1/4" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
Style | Inch |
Shank | .2500" |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 3/4 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 1/2" F x 3/4" M Impact Adapter (84655)
- PROTO 172 Piece Railroad Roadway Mechanic's Set (JTS-0172RR)
- KO-KEN Socket 24mm Nut Grip 31mm 3/8 Sq. Drive (3450M-24)
- GROZ Soft Face Sledge Hammers, 6 lb., 30" (34560)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-407)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-610L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- Micro-Quik Collet, Tool Post and Holder Sets