Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-108
Zoro # G7887135
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- Style Inch
- Shank .3750"
- For Use With Lathe Applications Requiring Longer Reach
Product Information
- Brand Micro-Quik
- MFR # QTH-108
- Zoro # G7887135
- UPC # 728709166802
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 2.8000 in |
Head Dia. | 1 in |
Shank Size | 3/8 in |
Shank Dia. | 5/8 in |
Shank Length | 2.800" |
Bore Dia. | 3/8" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
Style | Inch |
Shank | .3750" |
For Use With | Lathe Applications Requiring Longer Reach |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 5/8 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- VEGA Hex 3/8 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H2464SB)
- PROTO SET HEX KEY 13PC (PO4980)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-407)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-105)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-610L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-207L)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- Micro-Quik Collets, Chucks & Accessories