Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-322
Zoro # G8252151
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 3/16"
- Coolant Fed Coolant Through
- Style Metric
Product Information
- Brand Micro-Quik
- MFR # QTHM-322
- Zoro # G8252151
- UPC # 728709167236
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/16" |
Overall Length | 2.8000 in |
Shank Dia. | 22.00mm |
Head Dia. | 1-1/16 in |
Shank Size | 3/16 in |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Style | Metric |
Shank | .1875" |
Series | QTHM |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 22.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-7815)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2LNAG)
- KRAFT TOOL Scratcher Knife, 12 (PL629)
- A2Z SCILAB Caulk Finishing Spatula 12 Total Length with 1.25 Wide 8 Long Stainless Steel Blade (A2Z-ZR-WHS8BY)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- GS TOOLING BT30 12 x 236 End Mill Holder (532008)
- WALTER Modular tool holding system adapters C6-391.14-25 100 (C6-391.14-25 100)
- Micro-Quik Milling & Drilling Toolholders