Shop All End Mill Holders
Micro-Quik
Quick Change Double Ended Sleeve
Mfr # QDS-1.00-3.1
Zoro # G8192992
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With QDH Double-Ended Tool Holders
- Bore Dia. 7/16 in
- Shank .438"
- Overall Length 3.1000 in
- Style Inch
Product Information
- Brand Micro-Quik
- MFR # QDS-1.00-3.1
- Zoro # G8192992
- UPC # 728709157039
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 7/16 in |
Overall Length | 3.1000 in |
Shank Dia. | 1.000 in |
Sleeve Length | 3.1000 in |
Sleeve Dia. | 1 in |
Collar Dia. | 3/4 in |
Inside Dia. | 7/16 in |
Details
Item | Boring Head Holder |
For Use With | QDH Double-Ended Tool Holders |
Shank | .438" |
Style | Inch |
Type | Quick Change Square Grind |
Series | QDS |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Head Holder, QDS, Overall Length 3.1000 in, Inside Dia. 7/16 in, Bore Dia. 7/16 in, Shank Dia. 1.000 in, For Use With QDH Double-Ended Tool Holders, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- PROTO Box End Wrench, 16 x 18mm, 10-11/16 in. L (J1064M)
- MAKITA 18V LXT® 4-Port Charger (DC18SF)
- PANDUIT CD-920 Crimp Die, 750 Kcmil Cu, 600 Al (CD-920-750)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO 100 Tool Holder - Steel (TH-108)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- Micro-Quik End Mill Holders