Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .070, D .400
Mfr # QMBB-070400
Zoro # G8463323
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .070"
- Bore Depth .400"
- Shank Dia. 3/16 in
Product Information
- Brand Micro-Quik
- MFR # QMBB-070400
- Zoro # G8463323
- UPC # 728709160909
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .070" |
Bore Depth | .400" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0550" |
Min. Bore Dia. | 0.0700 in |
Max. Bore Depth | 0.4000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0430 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 5/8" dia.x3/8" W (11360)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533170)
- KRAFT TOOL Concrete Trowel, Square, 4 x 18 in, Steel (CF227PF)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .800 (QMBB-100800X)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .700 (QMBB-100700X)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .800 (QMBB-100800)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR8-460750)
- Micro-Quik Indexable Tools