Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .070, D .300
Mfr # QMBB-070300
Zoro # G8441876
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .070"
- Bore Depth .300"
- Shank Dia. 3/16 in
Product Information
- Brand Micro-Quik
- MFR # QMBB-070300
- Zoro # G8441876
- UPC # 728709160886
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .070" |
Bore Depth | .300" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0550" |
Min. Bore Dia. | 0.0700 in |
Max. Bore Depth | 0.3000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0430 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6125F)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/4x2x4-1/4 in. (81416)
- FREEMAN 21 Degree 3-1/2" Full Round Head Framing Nailer (G2FR2190)
- J.W. WINCO GN351.1-62-32-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-62-32-1/2-55)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .800 (QMBB-100800)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .700 (QMBB-100700X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- Micro-Quik Indexable Tools