Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2 in L, Carbide
Mfr # QBB-320500X
Zoro # G7816234
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2 in
- Bore Dia. .320"
- Cutting Direction Right Hand
- Bore Depth .500"
Product Information
- Brand Micro-Quik
- MFR # QBB-320500X
- Zoro # G7816234
- UPC # 728709153925
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Bore Dia. | .320" |
Bore Depth | .500" |
Radius | 0.0050 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.3200 in |
Corner Radius | 0.005" |
Neck Dia. | 0.2400" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, AlTiN, 0.1325 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3-pc Universal Joint Set (CMMT99277)
- CAL-VAN TOOLS PILOT BEARING PULLER (CV31)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- CRAFTSMAN Magnetic Pickup Tool, 9 11/16" L, 2 1/2" W (CMMT14114)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4901800X)
- Micro-Quik Indexable Tools