Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2-1/2 in L, Carbide
Mfr # QBB-3201250X
Zoro # G7832501
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .320"
- Cutting Direction Right Hand
- Bore Depth 1.250"
Product Information
- Brand Micro-Quik
- MFR # QBB-3201250X
- Zoro # G7832501
- UPC # 728709153826
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .320" |
Bore Depth | 1.250" |
Radius | 0.0050 in |
Min. Bore Dia. | 0.3200 in |
Max. Bore Depth | 1-1/4 in |
Neck Dia. | 0.2400" |
Corner Radius | 0.005" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, AlTiN, 0.1325 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, Natural (DWI-3/4D1-7/16)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- WESTWARD 1/4" Cobalt 143 Deg. Jobber Length Drill Bit (38AV98)
- MILWAUKEE TOOL 6 pc. Cushion Grip Screwdriver Kit ( Made in USA) (MT200-6)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- Micro-Quik Indexable Tools