Shop All Calibration Solutions
Micro Essential
Buffer Capsule, pH, 4.0
Mfr # 3TXF1
Zoro # G4713563
original price:
$10.89
5% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type PH
- Range 4 pH
- Features Vile Contains 10 Capsules
- Container 20 mL Packet
Product Information
- Brand Micro Essential
- MFR # 3TXF1
- Zoro # G4713563
- Country of Origin United States
- Category Calibration Solutions
Details
Item | Buffer Capsule |
Type | PH |
Range | 4 pH |
Features | Vile Contains 10 Capsules |
Container | 20 mL Packet |
Description
Buffer Capsule, pH, Range 4 pH, Features Vile Contains 10 Capsules, Container 20 mL Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 5/16", S/S, 8 In, Full Ht (5/16"SS8F)
- LAB SAFETY SUPPLY Beaker, 250mL, Polymethylpentene, PK6 (6FAF1)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 2/Box (8330250)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- MICRO ESSENTIAL Buffer Capsule, pH, 7.0 (3TXF4)
- MICRO ESSENTIAL Buffer Capsule, pH, 10.0 (3TXF7)
- LAB SAFETY SUPPLY Electrode Cleaner, 500mL (GRK06408-M01)
- 3M 3M„¢ Sensitivity Solution FT-31, Bitter, 1 Bottle (7100004635)
- LAB SAFETY SUPPLY Electrode Storage Solution, 500mL (GR140200-M01)
- SPER SCIENTIFIC Turbidity Sample Cell (LUTU-CELL)
- Micro Essential Calibration Solutions