Shop All Calibration Solutions
Micro Essential
Buffer Capsule, pH, 10.0
Mfr # 3TXF7
Zoro # G4729313
original price:
$12.19
29% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PH
- Range 10 pH
- Features Vile Contails 10 Capsules
- Container 20 mL Packet
Product Information
- Brand Micro Essential
- MFR # 3TXF7
- Zoro # G4729313
- Country of Origin United States
- Category Calibration Solutions
Details
Item | Buffer Capsule |
Type | PH |
Range | 10 pH |
Features | Vile Contails 10 Capsules |
Container | 20 mL Packet |
Description
Buffer Capsule, pH, Range 10 pH, Features Vile Contails 10 Capsules, Container 20 mL Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Hdpe, PK 12 (33408)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- MICRO ESSENTIAL Buffer Capsule, pH, 7.0 (3TXF4)
- MICRO ESSENTIAL Buffer Capsule, pH, 4.0 (3TXF1)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00,500mL (GR138800-M01)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 10L, Plastic (793ER1)
- LOVIBOND Chlorine Rfrnce Stndrd Kit, 12Mnths, Glass (275660)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68,500 mL (3TWG8)
- Micro Essential Water Quality Testing