Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue
Mfr # TR4-570SH-BL
Zoro # G003702229
Product Information
- Brand Micro Connectors
- MFR # TR4-570SH-BL
- Zoro # G003702229
- UPC # 715860034248
- Country of Origin China
- Category Data & Ethernet Cables
Description
Micro Connectors' Bulk CAT6A Shielded Cable comes conveniently , providing you with 1000 feet of high quality, shielded, 4-pair, solid, 500 MHz Cat6A Cable, ready for termination and routing. The Mylar foil shielding protects your data as it travels through the four twisted pairs of 24 gauge solid copper wires by wrapping it in a thin metal sleeve thus keeping electrical interference from things like fluorescent lights and electrical lines found in a drop ceiling or inside walls at a minimum. Simply pull the length required for your installation straight from the box and terminate at your leisure. These boxes are a great aid in large scale network installations and other long distance cable runs. And like all of our bulk networking cables, these are constructed with only high-quality components that can be counted on for high performance.
Features- Shielded cables designed to prevent EMI Interference and ensuring best signal possible
- 23AWG (American wire gauge) individual solid pure copper conductors for permanent installation
- Full 10 Gigabit network speed at 500 MHz performance
- Ideal for PoE and VoIP applications where data loss is audibly and visually seen and heard
- Meets ANSI/TIA-568-C specifications
- Comes on a convenient spool inside a pull box for easy access
- RoHS compliant
- Color: Blue
- Length: 1000'
- Dimension: 13.00" x 13.60" x 12.80"
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- CLARITY Clarity In-Line Black Phone Amplifier (WE-W10-00)
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- LOGITECH Mouse, M330, Silent Black, L (910-004905)
- MICRO CONNECTORS 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (MI332940)
- MICRO CONNECTORS Micro Connectors TR4-570SHBL-500 500 ft. Solid Shielded STP CAT6A Bulk Ethernet Cable - Blue (TR4-570SHBL-500)
- MICRO CONNECTORS Micro Connectors E12-014B 14 ft. CAT 8 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Black (E12-014B)
- HI-TEC 100 ft. CAT 7 SFTP Double Shielded RJ45 Snagless Ethernet Cable, Blue (HI2611711)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 10ft- Black (100740BK)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- Micro Connectors Data & Ethernet Cables