Shop All Computer Enclosure Accessories
Micro Connectors
Micro Connectors NGFFM2-TP2280 M.2 SSD Thermal Pad; Blue
Mfr # NGFFM2-TP2280
Zoro # G804046690
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro Connectors
- MFR # NGFFM2-TP2280
- Zoro # G804046690
- UPC # 715860034637
- Country of Origin China
- Category Computer Enclosure Accessories
Description
Features
- Great heat conduction to prevent your M.2 SSD from throttling or damage caused by overheating
- Supports M.2 SSD up to 2280 size
- Supports M.2 connector height less than 4mm on M.2 adapter or motherboard
- Includes 2 thermal pads with 0.75mm and 1.75mm thickness for single-sides and double-sides M.2 SSD
- Easy installation
- Color: Blue
- Thermal Conductivity: 3.2W/mK
- Dimension: 3.94" W x 2.76" H x 0.50" H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Commercial Series3x1 Menu Board Ceiling Mount for Displays between 32i (39664)
- MIGHTY MAX BATTERY 12V12AH F2 Battery for Razor Dirt Rocket SX500 - 15128101 - 3 Pack (ML12-12F2MP338914053101)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- MIGHTY MAX BATTERY 12-Volt 5 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML5-12)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Two Gang 4in. Square Box With Knockouts 0683 (683)
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- GRANDSTREAM Grandstream HT802 Ht802 Analog Telephone Adapter; 2 Fxs Ports (HT802)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- FJC FJC FJ533 14oz R134A Polar Ice with Basic Dispenser (FJ533)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- Micro Connectors Computer Enclosure Accessories