Shop All Lab Cleaners & Detergents
Micro 90
Alkaline Cleaner, 5 gal.
Mfr # M-9033
Zoro # G5161405
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Fragrance Ammonia
- For Use On Ceramics, Filter Membranes, Glass, Labware, Stainless Steel
- pH 9.5 pH
- Color Clear
Product Information
- Brand Micro 90
- MFR # M-9033
- Zoro # G5161405
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Alkaline Cleaner |
Fragrance | Ammonia |
For Use On | Ceramics, Filter Membranes, Glass, Labware, Stainless Steel |
pH | 9.5 pH |
Color | Clear |
Contains | Trade Secret |
VOC Content | 0.0050 |
Container Type | Jug |
Recommended Dilution | 0.05 to 2% Dilution |
Flash Point | None |
Product Type | Alkaline Cleaner |
Product Form | Liquid |
Active Ingredients | Trade Secret |
Compatible Material | Ceramics, Glass, Stainless Steel |
Maximum pH Level | 9.5 pH |
Compatible Product Type | Filter Membranes, Labware |
VOC Content Weight | 0.6 g/L |
Description
Alkaline Cleaner, Container Size 5 gal, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Ammonia, Container Type Jug, Product Type Alkaline Cleaner, Active Ingredients Trade Secret, Recommended Dilution 0.05 to 2 Percent Dilution, Compatible Product Type Filter Membranes, Labware, Compatible Material Ceramics, Glass, Stainless Steel, VOC Content Weight 0.6 g/L, Color Clear, Flash Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. HR Quat Check QC 100 Test Strips (994900)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- LOVIBOND Hydrogen Peroxide LR Tablets (512380BT)
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- ALCONOX Alcojet, 4 LB (114018)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- ALCONOX Detergent, 1 gal. (1801-1)
- ALCONOX Detergent, 25 lb., (1125)
- ALCONOX Detergent, 1 gal. (1601-1)
- Micro 90 Lab Cleaners & Detergents