Micro 100

Triangle Turning Insert, Triangle, 3, TPG, 1


product price: $12.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Insert Shape Triangle
  • Insert Style TPG
  • Inscribed Circle 3
  • Insert Size 321
  • Corner Radius 1
See all product information

Product Information

Dimensions

Insert Size 321
Corner Radius 1
Nose Radius 1/64"

Details

Item Triangle Turning Insert
Insert Shape Triangle
Insert Style TPG
Inscribed Circle 3
Workpiece Compatibility Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Application Medium
Insert Thickness 0.125"
Cast Iron (K) Compatibility Yes
Steel (P) Compatibility Yes
Super Alloy (S) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Stainless (M) Compatibility Yes
Coating Uncoated
Hardened (H) Compatibility Yes
No. of Edges 3
Relief Angle 11 Degrees
Primary Material Application ISO Code H, M, N, P, S
Number of Cutting Edges 3
Insert Holding Type No Screw Hole
Included Angle 60 Degrees
Finish - Machining Bright (Uncoated)
ANSI Code TPG-321
Measurement System Fractional Inch
Thickness 0.125 in
Clearance Angle 11 Degrees
Shape Triangle
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Finish UN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.