Shop All End Mill Holders
Micro 100
Tool Holder - Steel
Mfr # TH-86
Zoro # G8028334
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 1/4 in
- Shank 1/4"
- Overall Length 2-3/4 in
- Style Inch
Product Information
- Brand Micro 100
- MFR # TH-86
- Zoro # G8028334
- UPC # 728709183588
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/4 in |
Overall Length | 2-3/4 in |
Shank Dia. | 1/2 in |
Collar Dia. | 5/8 in |
Holder Length | 2-3/4 in |
Inside Dia. | 1/4 in |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Shank | 1/4" |
Style | Inch |
Series | TH |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Description
Boring Head Holder, TH, Overall Length 2-3/4 in, Inside Dia. 1/4 in, Bore Dia. 1/4 in, Shank Type - Machining Straight, Shank Dia. 1/2 in, For Use With Standard Shank Tools in Lathe Applications, Collar Dia. 5/8 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tool Pouch, Hammer Loop, 1680 Denier Nylon (48228149)
- BETA Ball Head Offset Hex Key Wrench, 3mm (000960686)
- SUMNER Pipe Clamp, Jack Bar, 1 To 10 In (781000)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-104)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- Micro 100 Milling & Drilling Toolholders