Shop All End Mill Holders
Micro 100
Tool Holder - Steel
Mfr # TH-108
Zoro # G8456987
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 3/8 in
- Shank 3/8"
- Style Metric
- Overall Length 2-3/4 in
Product Information
- Brand Micro 100
- MFR # TH-108
- Zoro # G8456987
- UPC # 728709183496
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/8 in |
Overall Length | 2-3/4 in |
Shank Dia. | 5/8 in |
Collar Dia. | 3/4 in |
Inside Dia. | 3/8 in |
Holder Length | 2-3/4 in |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Shank | 3/8" |
Style | Metric |
Series | TH |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Description
Boring Head Holder, TH, Overall Length 2-3/4 in, Inside Dia. 3/8 in, Bore Dia. 3/8 in, Shank Type - Machining Straight, Shank Dia. 5/8 in, For Use With Standard Shank Tools in Lathe Applications, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 24 Hole Shallow with Deep Socket Organizer Standard Red (EA1099163)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece (631M)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 150)
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-105)
- HHIP 2-1/2" X 3/4 Bore 45 Degree Octagon 5 Insert Indexable Face Mill (2068-2500)
- Micro 100 Milling & Drilling Toolholders