Shop All Tool Bits
Micro 100
Tool Bit Set, RAD, 1/32-1/4, 32nds, 8Pc
Mfr # RAD-22
Zoro # G8445647
Free Shipping & Returns
$391.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 2 1/2 in
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Number of Pieces | 8 |
Item | Lathe Tool Bit Set |
Includes | Bits with Radius: 1/32 in to 1/4 in, RAD-8, RAD-7, RAD-6, RAD-5, RAD-4, RAD-3, RAD-2, RAD-1 |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance |
Tool Bit Style Code | RAD |
Tip Material | Carbide |
Cutting Application | Convex Radius |
Description
Lathe Tool Bit Set, RAD, Number of Pieces 8, Convex Radius, 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Ergo-Lunar Crimper Wire Ferrules 10-6AWG (300-145)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.50mm (C18925)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- BETA Mobile Roller Cabinet, 8 Drawer, Gray (039000042)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-10)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281080)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- MICRO 100 Brazed Tool Bit, FRT, 4 In L, 5/8 In W (FRT-10)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- MICRO 100 Brazed Tool Bit, AL, 3 In L, 7/16 In W (AL-7)
- Micro 100 Tool Bits and Engraving Tools