Shop All Tool Bits
Micro 100
Tool Bit Set, RAD, 1/16-1/2, 16ths, 8 Pc
Mfr # RAD-23
Zoro # G8141962
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 2 1/2 in, 3 1/2 in, 4 1/2 in
Product Information
Dimensions
Overall Length | 2 1/2 in, 3 1/2 in, 4 1/2 in |
Shank Width | 3/8 in, 1/2 in, 3/4 in |
Shank Height | 3/8 in, 1/2 in, 3/4 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Number of Pieces | 8 |
Includes | Bits with Radius: 1/16 in to 1/2 in, RAD-16, RAD-14, RAD-12, RAD-10, RAD-8, RAD-6, RAD-4, RAD-2 |
Item | Lathe Tool Bit Set |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance |
Tool Bit Style Code | RAD |
Tip Material | Carbide |
Cutting Application | Convex Radius |
Description
Lathe Tool Bit Set, RAD, Number of Pieces 8, Convex Radius, 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita 1222 Battery (1222 BATTERY MAKITA)
- CMT V-Tongue & Groove Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.506.11)
- BULBHEAD Red Dog Universal Socket Tool 1 pk (16275-8)
- DRILL AMERICA 1/2"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/2)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- MICRO 100 Brazed Tool Bit, BL, 4.5 In L, 3/4 In W (BL-12)
- Micro 100 Tool Bits