Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-4901500X
Zoro # G7901923
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Max. Depth 1.5"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-4901500X
- Zoro # G7901923
- UPC # 728709160435
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | 1.5" |
Hole Dia. | 0.49" |
Max. Hole Depth | 1-1/2 in |
Min. Hole Dia. | 0.4900 in |
Max. Bore Depth | 1-1/2" |
Neck Dia. | 0.3700" |
Min. Bore Dia. | 0.4900" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.2400 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- C.H. HANSON Holder (27600)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 9/64", Carbide, DC150-12-03.572A1-WJ30TA (DC150-12-03.572A1-WJ30TA)
- WILLIAMS Williams Flare Nut Wrench Set, 5 pcs. (11692)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001250X)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- Micro 100 Indexable Tools