Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-4901500
Zoro # G8129161
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Cutting Direction Right Hand
- Max. Depth 1.5"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-4901500
- Zoro # G8129161
- UPC # 728709160428
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | 1.5" |
Hole Dia. | 0.49" |
Min. Hole Dia. | 0.4900 in |
Max. Hole Depth | 1-1/2 in |
Neck Dia. | 0.3700" |
Min. Bore Dia. | 0.4900" |
Max. Bore Depth | 1-1/2" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- SWANSON SPEED SQUARE 5-IN-1 7""L (S0101)
- DICKIES Tool Belt/Pouch, Metal Hammer Holder, 2 Pocket, Metal, 2 Pockets (57017)
- REGAL CUTTING TOOLS 3/8-40 NS Hand Tap H3 4 Flt Bottom (012033AS)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500X)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4901000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-030100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230900)
- Micro 100 Indexable Boring Bars