Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-3601800X
Zoro # G7860142
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 3/8 in
- Max. Depth 1.8"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-3601800X
- Zoro # G7860142
- UPC # 728709160312
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Max. Depth | 1.8" |
Hole Dia. | 0.36" |
Max. Hole Depth | 1.8000 in |
Min. Hole Dia. | 0.3600 in |
Neck Dia. | 0.2750" |
Max. Bore Depth | 1.800" |
Min. Bore Dia. | 0.3600" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1730 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136520)
- HHIP HHIP 4.5 X 3.5 X 3" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0006)
- ALLIED INTERNATIONAL Flat Nose Pliers, Mini, 5" (90547)
- CORE KITCHEN Knife Set Ss Gray 3Pc (AC29922)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080500)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060200SG)
- Micro 100 Indexable Tools