Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-3201800X
Zoro # G8178484
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 3/8 in
- Max. Depth 1.8"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-3201800X
- Zoro # G8178484
- UPC # 728709160213
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Max. Depth | 1.8" |
Hole Dia. | 0.32" |
Max. Hole Depth | 1.8000 in |
Min. Hole Dia. | 0.3200 in |
Min. Bore Dia. | 0.3200" |
Neck Dia. | 0.2450" |
Corner Radius | 0.002" |
Max. Bore Depth | 1.800" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1330 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutters, Cutter, 1" C (57013)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3-7/8" 98MM 1887 (C25104)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- MILWAUKEE TOOL 1-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9611)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- Micro 100 Indexable Tools