Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-2301500X
Zoro # G7823706
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 3 in
- Cutting Direction Right Hand
- Max. Depth 1.5"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-2301500X
- Zoro # G7823706
- UPC # 728709159996
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 3 in |
Max. Depth | 1.5" |
Hole Dia. | 0.23" |
Min. Hole Dia. | 0.2300 in |
Max. Hole Depth | 1-1/2 in |
Corner Radius | 0.002" |
Max. Bore Depth | 1-1/2" |
Min. Bore Dia. | 0.2300" |
Neck Dia. | 0.1750" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0740 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 14x18 mm (58224021)
- RIDGID Switch, Toggle K375/750 (41817)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-050200X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- Micro 100 Indexable Boring Bars