Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # QIT-2301500
Zoro # G8089602
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 5/16 in
- Max. Depth 1.5"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-2301500
- Zoro # G8089602
- UPC # 728709159989
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 5/16 in |
Max. Depth | 1.5" |
Hole Dia. | 0.23" |
Min. Hole Dia. | 0.2300 in |
Max. Hole Depth | 1-1/2 in |
Min. Bore Dia. | 0.2300" |
Neck Dia. | 0.1750" |
Corner Radius | 0.002" |
Max. Bore Depth | 1-1/2" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- STARRETT Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 4" X 3/8 X .040 X 24 Tpi, 5Pk (BU424)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/8 (44424)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4901500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-12)
- HHIP 3-5/8 X 1/2" Round Shank Indexable Boring Bar (1001-0743)
- Micro 100 Indexable Boring Bars