Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # IT-490750
Zoro # G4385035
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Cutting Direction Right Hand
- Max. Depth .750"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # IT-490750
- Zoro # G4385035
- UPC # 728709138335
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | .750" |
Hole Dia. | 490" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.4900 in |
Split Length | 0.275" |
Neck Dia. | 0.3650" |
Min. Bore Dia. | 0.4900" |
Max. Bore Depth | 3/4" |
Groove Width | 0.1390" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR005-120)
- GATOR CHUCKS PI4-8" 4 Jaw Semi-Steel Body Independent Chucks w/2 Sets of Solid Jaws (GA 1-302-0800)
- DYNAMIC Tools 36 Piece Screwdriver & Bit Set, Comfort Grip Handles (D062505)
- CHAMPION CUTTING TOOL 1/4in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body (CHA CT505-1/4)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120250)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Brazed Boring (TBBC-625-008)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- INTERNAL TOOL Threading Tool, 2.5 in L, Carbide (30-1475)
- Micro 100 Indexable Boring Bars