Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # IAT-2000-6
Zoro # G7967111
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Max. Depth 2.000"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # IAT-2000-6
- Zoro # G7967111
- UPC # 728709136812
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | 2.000" |
Hole Dia. | .490" |
Flat Width | 0.0570 in |
Max. Hole Depth | 2 in |
Min. Hole Dia. | 0.4900 in |
Split Length | 0.275" |
Neck Dia. | 0.3650" |
Max. Bore Depth | 2" |
Groove Width | 0.1440" |
Min. Bore Dia. | 0.4900" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 4-5/16" Length (J1216ES)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE 12-LB (MTS8412H)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle (31570)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-050200)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-2301100)
- ULTRA-DEX USA Indexable Boring Bar, C03H SCLDR1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C03H SCLDR1.2)
- Micro 100 Indexable Tools