Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # IAT-1500-6
Zoro # G8100355
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Max. Depth 1.500"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # IAT-1500-6
- Zoro # G8100355
- UPC # 728709136713
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Max. Depth | 1.500" |
Hole Dia. | .490" |
Max. Hole Depth | 1-1/2 in |
Flat Width | 0.0570 in |
Min. Hole Dia. | 0.4900 in |
Split Length | 0.275" |
Neck Dia. | 0.3650" |
Groove Width | 0.1440" |
Max. Bore Depth | 1-1/2" |
Min. Bore Dia. | 0.4900" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (33HD80)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- KIPP Adjustable Handle Size: 1, M06X10, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X10)
- DRILL AMERICA 13/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST13/32)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-1801000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180350S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200400A)
- Micro 100 Indexable Boring Bars