Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3 in L, Carbide
Mfr # IAT-1500-5
Zoro # G8429626
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Max. Depth 1.500"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # IAT-1500-5
- Zoro # G8429626
- UPC # 728709136690
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | 1.500" |
Hole Dia. | .490" |
Min. Hole Dia. | 0.4900 in |
Flat Width | 0.0690 in |
Max. Hole Depth | 1-1/2 in |
Neck Dia. | 0.3650" |
Max. Bore Depth | 1-1/2" |
Split Length | 0.275" |
Groove Width | 5/32" |
Min. Bore Dia. | 0.4900" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- DEWALT 18 Pc. Screwdriving Set with Tough Case(R) (DW2174)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072D)
- MELIN TOOL CO 3.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 3 mm (HDR-3MM)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060400SG)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- Micro 100 Indexable Tools