Shop All Indexable Boring Bars
Micro 100
Threading Tool, 3-1/2 in L, Carbide
Mfr # QIT-4902000X
Zoro # G7820705
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3-1/2 in
- Max. Depth 2"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-4902000X
- Zoro # G7820705
- UPC # 728709160459
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3-1/2 in |
Max. Depth | 2" |
Hole Dia. | 0.49" |
Min. Hole Dia. | 0.4900 in |
Max. Hole Depth | 2 in |
Neck Dia. | 0.3700" |
Min. Bore Dia. | 0.4900" |
Corner Radius | 0.002" |
Max. Bore Depth | 2" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.2400 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Adapter 3/4" W 3/8" Unc/Unf (63206153010)
- FELCO 906 Sharpening Tool-Carbide Stone (13906)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BBL-080300)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400" (BB-230400X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750G)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- Micro 100 Indexable Tools