Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-360500X
Zoro # G8056291
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-360500X
- Zoro # G8056291
- UPC # 728709160336
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Max. Depth | 0.5" |
Hole Dia. | 0.36" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.3600 in |
Neck Dia. | 0.2750" |
Min. Bore Dia. | 0.3600" |
Max. Bore Depth | 1/2" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1730 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1727)
- TENG TOOLS 6517MM - 17 Piece Metric Combination Spanner Set 6-22mm (6517MM)
- BONDHUS Hex Wrench Set, 8 Pieces, 2mm to 10mm (BND15389)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 5/32 (300A 5/32)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600X)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-025100)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- Micro 100 Indexable Boring Bars