Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-320500X
Zoro # G8079547
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-320500X
- Zoro # G8079547
- UPC # 728709160237
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Max. Depth | 0.5" |
Hole Dia. | 0.32" |
Min. Hole Dia. | 0.3200 in |
Max. Hole Depth | 1/2 in |
Min. Bore Dia. | 0.3200" |
Corner Radius | 0.002" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.2450" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1330 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3/4 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27124)
- PRIME EDGE Knife Sharpening System, Dry, HP 1/6 (HE1-110V1P60HZ)
- HYDE 1-1/2 in. Bs Hcs Flex Putty Knife 02100 (2100)
- H & H INDUSTRIAL PRODUCTS 12 Piece 5-1/2" #0 Cut Needle File Set (3000-0080)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140700S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200S)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-12)
- MICRO 100 Indexable Boring Bar, A06J SDUCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0932)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- Micro 100 Indexable Tools