Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-290500X
Zoro # G7935505
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2 in
- Max. Depth 0.5"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-290500X
- Zoro # G7935505
- UPC # 728709160138
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Max. Depth | 0.5" |
Hole Dia. | 0.29" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.2900 in |
Min. Bore Dia. | 0.2900" |
Neck Dia. | 0.2200" |
Max. Bore Depth | 1/2" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- KING GRIPS Grip and Chain Kit for 1 in. PVC, Irriga (81801)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050300)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-100600)
- ULTRA-DEX USA Indexable Boring Bar, E05K SWLCR1.5, 5 in L, Carbide, Trigon Insert Shape (E05K SWLCR1.5-167)
- Micro 100 Indexable Tools