Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-290500
Zoro # G8136107
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-290500
- Zoro # G8136107
- UPC # 728709160121
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Max. Depth | 0.5" |
Hole Dia. | 0.29" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.2900 in |
Min. Bore Dia. | 0.2900" |
Max. Bore Depth | 1/2" |
Corner Radius | 0.002" |
Neck Dia. | 0.2200" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1)
- MILWAUKEE TOOL SDS+ CORE 4-3/8"X2" (48-20-5255)
- RAMSET Hammershot Tool .22Calb (00022)
- MILWAUKEE TOOL EXACT 1/0 Copper 12T U-Style Die (49-12-U01AC)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.700" (BB-200700X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-1601000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080500)
- Micro 100 Indexable Boring Bars