Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-230600X
Zoro # G8069555
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 5/16 in
- Cutting Direction Right Hand
- Max. Depth 0.6"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-230600X
- Zoro # G8069555
- UPC # 728709160039
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/16 in |
Max. Depth | 0.6" |
Hole Dia. | 0.23" |
Max. Hole Depth | 0.6000 in |
Min. Hole Dia. | 0.2300 in |
Corner Radius | 0.002" |
Max. Bore Depth | 0.600" |
Neck Dia. | 0.1750" |
Min. Bore Dia. | 0.2300" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0740 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Replacement Bolt Cutter Head, For 10U118 (71 79 610)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #43 (C22664)
- RIDGID Pipe Reamer, RH, 1/8 To 2 In Cap, For 3Z987 (341)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide (QPR-4601800X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- Micro 100 Indexable Boring Bars