Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-230400
Zoro # G8383706
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 5/16 in
- Cutting Direction Right Hand
- Max. Depth 0.4"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-230400
- Zoro # G8383706
- UPC # 728709160008
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/16 in |
Max. Depth | 0.4" |
Hole Dia. | 0.23" |
Min. Hole Dia. | 0.2300 in |
Max. Hole Depth | 0.4000 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.2300" |
Neck Dia. | 0.1750" |
Max. Bore Depth | 0.400" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Screwdriver with Precision Handle, T5 x 40mm (96705)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- CEMENTEX 11MM Open End Wrench (OEW-11M)
- MILWAUKEE TOOL THUNDERBOLT Titanium 3/32" Drill Bits (48-89-2203)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-1801500)
- MICRO 100 Boring Bar, 50.00mm L, Carbide (BBM-040104)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250S)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500S)
- Micro 100 Indexable Tools