Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-180350
Zoro # G7881246
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.35"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-180350
- Zoro # G7881246
- UPC # 728709159828
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Max. Depth | 0.35" |
Hole Dia. | 0.18" |
Max. Hole Depth | 0.3500 in |
Min. Hole Dia. | 0.1800 in |
Min. Bore Dia. | 0.1800" |
Neck Dia. | 9/64" |
Corner Radius | 0.002" |
Max. Bore Depth | 0.350" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0555 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Tool Scraper, Stiff, 4", Carbon Steel (08978)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 17 mm Size, Short Socket, Black Oxide (49-16-1617)
- MAKITA SAW BLADE 3-3/8 CARBIDE TIP (MP721005-A)
- WILTON Magnetic Jaw Cap, 5 In, Prism, PK2 (P5)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-1601000X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3601500X)
- ULTRA-DEX USA Indexable Boring Bar, E16T MCLNL4, 12 in L, Carbide, 80 Degrees Diamond Insert Shape (E16T MCLNL4)
- Micro 100 Indexable Boring Bars