Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-160750X
Zoro # G8327094
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Max. Depth 0.75"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-160750X
- Zoro # G8327094
- UPC # 728709159798
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.75" |
Hole Dia. | 0.16" |
Min. Hole Dia. | 0.1600 in |
Max. Hole Depth | 3/4 in |
Max. Bore Depth | 3/4" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.1600" |
Neck Dia. | 0.1200" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0666 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Muffler Splitter Chisel, 0.401 In., 7-1/2 (4MHE3)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (4YP33)
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-16)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand (QBB-200600-000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180500)
- Micro 100 Indexable Boring Bars