Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-160750
Zoro # G8027056
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-160750
- Zoro # G8027056
- UPC # 728709159781
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.16" |
Min. Hole Dia. | 0.1600 in |
Max. Hole Depth | 3/4 in |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.1600" |
Corner Radius | 0.002" |
Neck Dia. | 0.1200" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0666 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502165020)
- CHICAGO-LATROBE 60PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS #1-#60 (69865)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- REGAL CUTTING TOOLS M24 x 3 D8 4 Flt. Metric Hand Tap Set (029518AS)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3001000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCR3)
- Micro 100 Indexable Tools