Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-1601000X
Zoro # G8331504
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Cutting Direction Right Hand
- Max. Depth 1"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-1601000X
- Zoro # G8331504
- UPC # 728709159712
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 1" |
Hole Dia. | 0.16" |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 0.1600 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.1600" |
Neck Dia. | 0.1200" |
Max. Bore Depth | 1" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0666 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (203-001172)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- PROTO Combination Wrench, 5-13/32" Length (J1208M-T500)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (TRG-6)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500SG)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7105)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- Micro 100 Indexable Boring Bars