Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2 in L, Carbide
Mfr # QIT-120600X
Zoro # G7971713
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Max. Depth 0.6"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-120600X
- Zoro # G7971713
- UPC # 728709159590
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Max. Depth | 0.6" |
Hole Dia. | 0.12" |
Min. Hole Dia. | 0.1200 in |
Max. Hole Depth | 0.6000 in |
Max. Bore Depth | 0.600" |
Neck Dia. | 0.0900" |
Min. Bore Dia. | 0.1200" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0260 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 300mm, Type 34 Grad (C334-300)
- RIDGID Auger, K6 Dh Closet (59802)
- STARRETT Band Saw Blade, 9 ft. 3" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-03)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 3/8 In W (LT-375)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001100S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401000)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- Micro 100 Indexable Tools