Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-460750X
Zoro # G8024852
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-460750X
- Zoro # G8024852
- UPC # 728709160411
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 2-1/2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.46" |
Min. Hole Dia. | 0.4600 in |
Max. Hole Depth | 3/4 in |
Corner Radius | 0.002" |
Neck Dia. | 0.3400" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.4600" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.2100 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 2x Emergency Escape Safety Hammers, Car Window Breaker, Seat Belt Cutter (T07021)
- KO-KEN Bit Socket 5/16 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-5/16)
- WESTWARD Carpet Puller, Aluminum, Serrated Clamps (13A745)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060300)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN (MBB-040150X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500)
- Micro 100 Indexable Tools