Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-460750
Zoro # G8371894
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.75"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-460750
- Zoro # G8371894
- UPC # 728709160404
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 2-1/2 in |
Max. Depth | 0.75" |
Hole Dia. | 0.46" |
Min. Hole Dia. | 0.4600 in |
Max. Hole Depth | 3/4 in |
Neck Dia. | 0.3400" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.4600" |
Max. Bore Depth | 3/4" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2100 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill, 8.73mm, 140, Carbide (HP255-3437)
- MILWAUKEE TOOL 1/2" Quick Change Tang Drive Steel Hawg Cutter (49-57-0251)
- REGAL CUTTING TOOLS M8 x 1.25 D5 2 Flt. Metric Drill'N'Tap (007635AS)
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 (10497)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-120250)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200900)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500X)
- Micro 100 Indexable Tools