Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-3201000X
Zoro # G8045003
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 1"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-3201000X
- Zoro # G8045003
- UPC # 728709160176
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 1" |
Hole Dia. | 0.32" |
Min. Hole Dia. | 0.3200 in |
Max. Hole Depth | 1 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.3200" |
Max. Bore Depth | 1" |
Neck Dia. | 0.2450" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1330 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43274)
- HUSQVARNA Resin Pad Adapter (595023401)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 14/21, 6-36MM 3/3-tray21-pcs. (96838771)
- S & W MANUFACTURING Knrl Knob Stud, M6, 25mm dia., 76mm, Steel (MSKS-016)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080250)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1601000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- MICRO 100 Boring Bar, 3 in L, Carbide (TRG-5)
- Micro 100 Indexable Boring Bars