Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-2001000X
Zoro # G8133833
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 1"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-2001000X
- Zoro # G8133833
- UPC # 728709159897
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Max. Depth | 1" |
Hole Dia. | 0.2" |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 0.2000 in |
Min. Bore Dia. | 0.2000" |
Max. Bore Depth | 1" |
Corner Radius | 0.002" |
Neck Dia. | 0.1550" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0750 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING TAMPER TORX SKT 5 PT T50 (CTA9690)
- KESON 25 ft Engineer's Tape Measure, 1 3/16 in Blade (PG181025WIDEV)
- GREENLEE Screwdriver 3/16 in Round (0153-22C)
- DEWALT IMPACT READY(R) 9/16" 3/8" Drive 6pt Deep Socket (DW2287)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- MICRO 100 Indexable Boring Bar, A06J STFCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1031)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3601250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100500)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- Micro 100 Indexable Tools