Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # ITL-3601250
Zoro # G8468363
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Max. Depth 1.250"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # ITL-3601250
- Zoro # G8468363
- UPC # 728709139271
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.250" |
Hole Dia. | .360" |
Max. Hole Depth | 1-1/4 in |
Min. Hole Dia. | 0.3600 in |
Max. Bore Depth | 1-1/4" |
Split Length | 0.210" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3600" |
Groove Width | 0.0980" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK PRO Ratch-It Tool Tether 1 lb., Ratcheting 48 in. Reach, Orange Cord, Dual Carabiner Attachments Carabiner (0KB6-3A233)
- DRILL AMERICA 1-1/4"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/4)
- BIG HORN Shelf Pin Drilling Jig with 1/4 Inch & 5mm Self Centering Bits (19653)
- KNIPEX Slotted Keystone, 7", 12" MAXXPRO PLUS (9T 63014)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- Micro 100 Indexable Boring Bars