Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-3601000
Zoro # G4384974
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Max. Depth 1.000"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # IT-3601000
- Zoro # G4384974
- UPC # 728709138199
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Max. Depth | 1.000" |
Hole Dia. | .360" |
Min. Hole Dia. | 0.3600 in |
Max. Hole Depth | 1 in |
Neck Dia. | 0.2700" |
Groove Width | 0.0980" |
Split Length | 0.210" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3600" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3199X-5PK)
- DEWALT Skimming Blade, 40 (DXTT-2-940)
- MILWAUKEE TOOL Electricians Work Pouch w/ Quick Adjust Belt (48-22-8112)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028XD)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3001000)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-160750X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-1801000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110250X)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- Micro 100 Indexable Boring Bars