Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-2301000
Zoro # G4384703
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Max. Depth 1.000"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # IT-2301000
- Zoro # G4384703
- UPC # 728709137895
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Max. Depth | 1.000" |
Hole Dia. | .230" |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 0.2300 in |
Groove Width | 0.0640" |
Split Length | 0.210" |
Max. Bore Depth | 1" |
Neck Dia. | 0.1700" |
Min. Bore Dia. | 0.2300" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 Lb Dead Blow Hammer (7080-0292)
- DIABLO WOOD/STEEL SWBD 7.25""36T (D0736GPX)
- STANLEY ENGINEERED FASTENING Replacement Jaw, For 3ZLX5 and 3ZLX6 (DPM400-084)
- VERTEX Vertex 3mm Diameter Pin Hole Adjustable Spanner Wrench (7016-0042)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- Micro 100 Indexable Boring Bars