Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-2001000
Zoro # G4384667
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 1.000"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # IT-2001000
- Zoro # G4384667
- UPC # 728709137819
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.000" |
Hole Dia. | .200" |
Min. Hole Dia. | 0.2000 in |
Max. Hole Depth | 1 in |
Split Length | 0.175" |
Max. Bore Depth | 1" |
Groove Width | 0.0520" |
Neck Dia. | 0.1500" |
Min. Bore Dia. | 0.2000" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Magnetic Sweeper With Release Lever, 30"W (114024)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8 (C20722)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 14 in W x 8 in D x 6-1/2 in H (35XR78)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048D)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-110750X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-030075)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated (PBT6-3001600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- ULTRA-DEX USA Indexable Boring Bar, C06M SWLCR2, 6 in L, Carbide, Trigon Insert Shape (C06M SWLCR2-203)
- Micro 100 Indexable Boring Bars